Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/8" Pipe Size
Mfr # 016067
Zoro # G6507650
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 016067
- Zoro # G6507650
- UPC # 728974010367
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Coupling |
Description
Pipe Coupling,1/8 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- KOHLER Readylatch Hinge Assembly Kit, Eb (1416150-K4)
- GEBERIT Df Wc Sig12 H120 90 4.8L Us (111.902.00.5)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722594)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018037)
- VELVAC Brass Pipe Fitting, 1" x 1/4" Pipe Size (016088)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017055)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017077)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (016069)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (018012)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3" Pipe Size (2CFJ7)
- Velvac Fittings