Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/4" x 1/8" Pipe Size
Mfr # 018013
Zoro # G6508752
product price: $1.85
/ea
Sold in multiples of 10 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Hex Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 018013
- Zoro # G6508752
- UPC # 728974012354
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Hex Nipple |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Hex Nipple |
Description
Reducer Hex Nipple,1/4 In.x1/8 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (583-360)
- ADVANCE TABCO Replacement Cartridge, 2-1/2" Size (K-00B)
- CAMCO ANODE ROD 9 1/2"" ALUM (11563)
- ZSI CushionedClampStrutMounted, TubeSz1 1/4In (020NS024)
- VELVAC Brass Pipe Fitting, 3/4" Pipe Size (017110)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017077)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018011)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018037)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017055)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017017)
- THRIFCO PLUMBING 1-1/2 Inch Black Steel Union (8319036)
- Velvac Fittings