Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/4" Pipe Size
Mfr # 018010
Zoro # G6505733
Sold in multiples of 10 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape NIpple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 018010
- Zoro # G6505733
- UPC # 728974012309
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Hex Nipple |
Description
Hex Nipple,1/4 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size (830-101)
- STREAMLINE Refrigeration Press Fitting (RP02828)
- PROSOURCE Wrench Shower Valve Socket (T141-3L)
- KIPP Tube Clamp 4-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0473.3030)
- VELVAC Brass Pipe Fitting, 1" Pipe Size (017072)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018037)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017021)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (018038)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017078)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- ANDERSON METALS Pipe Nipple Rd Brass 1/4X3 (38300-0430)
- Velvac Fittings