Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/4" Pipe Size
Mfr # 017107
Zoro # G6505313
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Counter Sunk Plug
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017107
- Zoro # G6505313
- UPC # 728974164541
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Specific Fitting Shape | Counter Sunk Plug |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Hex Plug |
Description
Counter Sunk Hex Plug,Brass,1/4 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310066600)
- LEGEND VALVE 3/4" X 8" T-551 F.F SILLCOCK (108-113)
- ELKAY Fan Motor Assembly, For Elkay and HT (98775C)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Doorin Brushed Nickel (SD-FRLS05702BN)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (016087)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (016067)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017019)
- VELVAC Brass Pipe Fitting, 3/4" x 1/4" Pipe Size (016085)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018011)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (016069)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size (706227-04)
- Velvac Brass Pipe Fittings