Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/4" Pipe Size
Mfr # 017053
Zoro # G6505657
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017053
- Zoro # G6505657
- UPC # 728974011852
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Specific Fitting Shape | Hex Head Plug |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Hex Plug |
Description
Hex Head Plug,1/4 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposer 3/4 Hp (CONTRACTOR333)
- AMERICAN STANDARD 1 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Metal (M922996-0020A)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size (870-420FB)
- SPEAKMAN Color Temp Sngl Ctrl Cartride (G99-0072-MO)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (016069)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017078)
- VELVAC Brass Pipe Fitting, 1/4" x 1/8" Pipe Size (016079)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (018012)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017077)
- VELVAC Brass Pipe Fitting, 1" x 1/4" Pipe Size (016088)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYW1)
- Velvac Brass Pipe Fittings