Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/2" x 3/8" Pipe Size
Mfr # 016084
Zoro # G6508621
product price: $2.45
/ea
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 016084
- Zoro # G6508621
- UPC # 728974010473
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Details
Specific Fitting Shape | Reducer Bushing |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Reducer Bushing |
Description
Reducer Bushing,1/2 In.x3/8 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, Steel, 0.172" Orifice (102-MMC)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F14A01)
- PARKER 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC4R-316)
- IRWIN CLAMP 9"" CHAIN VISE GRIP (27ZR)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017021)
- VELVAC Brass Pipe Fitting, 3/8" x 1/4" Pipe Size (016081)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017017)
- VELVAC Brass Pipe Fitting, 3/8" x 1/8" Pipe Size (018036)
- VELVAC Brass Pipe Fitting, 3/4" x 1/4" Pipe Size (016085)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017055)
- ANDERSON METALS 756120-0808 .5 x .5 in. Brass Adapter (134228)
- Velvac Brass Pipe Fittings