Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/2" x 1/8" Pipe Size
Mfr # 016082
Zoro # G6508649
original price:
$3.76
25% off
new price: $2.79
/ea
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/8"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 016082
- Zoro # G6508649
- UPC # 728974010459
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Pipe Size (Fittings) | 1/2" x 1/8" |
Details
Specific Fitting Shape | Reducer Bushing |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Reducer Bushing |
Description
Reducer Bushing,1/2 In.x1/8 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size (P101-060)
- HAYWARD FLOW CONTROL 4", CPVC, Screen (YSX2040022)
- F MATIC Green Apple Toilet Bowl Clips, 60PK (TB100N)
- ZORO SELECT 1/2" MNPT 316 SS Hex Socket Plug (60SP112N012)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017075)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (018012)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (018038)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (017023)
- VELVAC Brass Pipe Fitting, 1" x 1/4" Pipe Size (016088)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (016069)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHLN-B 2.0)
- Velvac Brass Pipe Fittings