Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/2" Pipe Size
Mfr # 018012
Zoro # G6505727
product price: $4.59
/ea
Sold in multiples of 5 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape NIpple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 018012
- Zoro # G6505727
- UPC # 728974012330
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Hex Nipple |
Description
Hex Nipple,1/2 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stem Extension, PK2, For 2 Knob Handle, PK2 (90274)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (016069)
- VELVAC Brass Pipe Fitting, 1/2" x 1/4" Pipe Size (016083)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (016087)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017075)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (017023)
- B & K Elbow 90Deg 1-1/4 Fip Lf (4535100)
- Velvac Fittings