Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/2" Pipe Size
Mfr # 017078
Zoro # G6507669
product price: $9.29
/ea
Sold in multiples of 5 for $46.45
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Cross
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017078
- Zoro # G6507669
- UPC # 728974167887
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Cross |
Description
Pipe Cross,Brass,1/2 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGE01-AM0150)
- ANVIL HBS Standard Base (2400700007)
- ZORO SELECT PVC Male Adapter, Socket x Insert, 2 in Pipe Size (474020)
- HARVEY 0 Cable Saw, Plastic Handle (93070)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (017023)
- VELVAC Brass Pipe Fitting, 1" x 1/4" Pipe Size (016088)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (018038)
- VELVAC Brass Pipe Fitting, 3/8" x 1/8" Pipe Size (018036)
- VELVAC Brass Pipe Fitting, 3/4" x 1/4" Pipe Size (016085)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (018012)
- ZORO SELECT Chrome Plated Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size (81100-06)
- Velvac Brass Pipe Fittings