Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/2" Pipe Size
Mfr # 017021
Zoro # G6508929
product price: $8.59
/ea
Sold in multiples of 5 for $42.95
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Street Elbow
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017021
- Zoro # G6508929
- UPC # 728974011784
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Specific Fitting Shape | Street Elbow |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Street Elbow |
Description
Street Elbow,1/2 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Ground Plug Valve, 1/4 In, 30 PSI, Brass (6809)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD3)
- HYDROMAXX 3/4"x10Ft White Flexible PVC Pipe (WF034010)
- MUSTEE 24 in W x 24 in L x 10 in H, Mop Sink Kit (63CM)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (018034)
- VELVAC Brass Pipe Fitting, 1/4" x 1/8" Pipe Size (016079)
- VELVAC Brass Pipe Fitting, 3/8" x 1/8" Pipe Size (018036)
- VELVAC Brass Pipe Fitting, 3/4" Pipe Size (017110)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (018038)
- VELVAC Brass Pipe Fitting, 3/4" x 1/4" Pipe Size (016085)
- LEGEND VALVE 3/4" X 3/4" X 1/2" CCF TEE (302-354)
- Velvac Fittings