Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/2" Pipe Size
Mfr # 016070
Zoro # G6507553
original price:
$6.85
6% off
new price: $6.39
/ea
Sold in multiples of 5 for $31.95
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 016070
- Zoro # G6507553
- UPC # 728974010398
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Coupling |
Description
Pipe Coupling,1/2 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Voiceiq Module (EP100855)
- IN-SINK-ERATOR Garbage Disposal, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5)
- ZORO SELECT Tubing, 1.43 in ID, 1-1/2 in. OD, Aluminum (4NTF8)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032S)
- VELVAC Brass Pipe Fitting, 1/2" x 1/4" Pipe Size (016083)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (017091)
- VELVAC Brass Pipe Fitting, 1" x 1/4" Pipe Size (016088)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (016069)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (018010)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017075)
- HDL HARDWARE Lavi 1-1/2 in. Polished Brass Ball Elbow 90 Degree (00-702-112)
- Velvac Fittings