Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1" x 1/4" Pipe Size
Mfr # 016088
Zoro # G6508560
product price: $10.19
/ea
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 1/4"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 016088
- Zoro # G6508560
- UPC # 728974163193
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/4" |
Pipe Size (Fittings) | 1/2" x 1" |
Details
Specific Fitting Shape | Reducer Bushing |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Reducer Bushing |
Description
Reducer Bushing,Brass,1 to 1/4 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 210 MANSFIELD FLUSH VALVE (4506963)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125EG)
- WHITEHAUS Pearlhaus SS Dbl Door, Freestanding Cabinet W/ Sink, SS (WH33209-CAB-NP)
- PARKER Tubing, Natural, Overall 100 ft L (E-86-0100)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (018010)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017075)
- VELVAC Brass Pipe Fitting, 3/8" x 1/8" Pipe Size (018036)
- VELVAC Brass Pipe Fitting, 1/2" x 1/4" Pipe Size (016083)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (016087)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- ANDERSON METALS Pipe Nipple Brass 1/4 Close (736112-04)
- Velvac Fittings