Shop All Automotive Mirrors
Velvac
Blind Spot Mirror, Tripod
Mfr # 715166
Zoro # G5619205
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tripod
- Lighted No
- Heated No
- Total Length (In.) 23 1/2 in
- Includes Bracket and Hardware, Mirror Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 715166
- Zoro # G5619205
- UPC # 728974121612
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Total Length (In.) | 23 1/2 in |
Mirror Size (In.) | 8 1/2 in |
Arm Length | 23 9/16 in |
Mirror Diameter | 8 1/2 in |
Mirror Size | 8 1/2 in |
Description
Tripod Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Arm Length 23 9/16 in, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Material Glass, Mirror Size 8 1/2 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Anti-Freeze, Vc5 (VC5)
- HALTEC Hub Cover, for Alcoa 16" Wheels (4167)
- GROTE Fender Mount Mirror, Stainless Steel (28443)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 12X16.5 12.95" x18" x3.8" (A-B1322490)
- VELVAC R.Head, Class A, R, H/R, H/M, Na, Wt (714590)
- VELVAC 7-1/2 Center Mount Convex Blk Steel (708510)
- VELVAC Fast Clamp Mounting Kit (704066)
- VELVAC 2020, P, Man, Man, Exprs, 86", Bk (714591)
- VELVAC 2020, L, C/Man, W, E1992, 96", Wt (714489)
- VELVAC 2020Xg Head Assembly, L, H/R, H/R, Bk (719275)
- VELVAC R.Head, Class C, U, H/R, W, Na, Bk (714577)
- Velvac Automotive Exterior Accessories