Shop All Automotive Mirrors
Velvac
Blind Spot Mirror, Tripod
Mfr # 715148
Zoro # G5762276
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat or Convex Convex
- Type Tripod
- Color Silver
- Material Stainless Steel
- Total Length (In.) 17-1/2 to 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 715148
- Zoro # G5762276
- UPC # 728974090031
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Total Length (In.) | 17-1/2 to 24 |
Mirror Size (In.) | 8 1/2 in |
Arm Length | 17 1/2 in to 24 1/2 in |
Mirror Size | 8 1/2 in |
Mirror Diameter | 8 1/2 in |
Description
Tripod Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Arm Length 17 1/2 in to 24 1/2 in, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Material Glass, Mirror Size 8 1/2 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8475)
- RV DESIGNER SHURLATCH (H261)
- ANCOR Nylon Fully Insulated Disconnect - Female - 22-18 - 100-Piece (221408)
- A & I PRODUCTS Antenna, Patch, 9.75' External Cord, 3dB 6" x2" x2" (A-ANT638)
- VELVAC Spot Mirror, Center Mount (708473)
- VELVAC Rxv Mirror System S.Steel (715212)
- VELVAC 2020, P, Man, Man, Exprs, 78, Bk, Swpt Back (718389-5)
- VELVAC 6.5X16 White Ribbed Back Mirror (705105)
- VELVAC 2020, R, H/R, H/M, E1992, 96Ltd, Wt (714584)
- VELVAC Replacement Heated Glass (709309)
- GROTE Mirror-6.5 X 10-Ss-Split Mirror, 12303 (12303)
- Velvac Automotive Mirrors