Shop All Automotive Mirrors
Velvac
Blind Spot Mirror Bracket Kit, Tripod
Mfr # 715778
Zoro # G5255582
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heated No
- Material Stainless Steel
- Type Tripod
- Total Length (In.) 26 to 35
- Lighted No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 715778
- Zoro # G5255582
- UPC # 728974108248
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Total Length (In.) | 26 to 35 |
Details
Heated | No |
Item | Blind Spot Mirror Bracket Kit |
Material | Stainless Steel |
Type | Tripod |
Lighted | No |
Color | Silver |
Includes | Bracket and Hardware |
Description
Blind Spot Mirror Bracket Kit, Heated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, Element, 3-15/16in. L (PT9477)
- COAST2COAST 14", 8 Spoke, Silver, Plastic, Set Of 4 (IWC12414S)
- NGK NGK 4212 Laser Iridium Spark Plug - ILFR6G-E, 1 Pack (4212)
- ATTWOOD MARINE Attwood Outboard Fuel Filter - Universal (11820-7)
- VELVAC Rear Crossview Kit (712643)
- VELVAC Deluxe Right Side Mirror (714580)
- VELVAC Center Mount Convex Mirror (708501)
- VELVAC Twist Clamp Mounting Kit (704065)
- VELVAC Clamp and Tubing Kit (723057)
- VELVAC Spot Mirror, Center Mount (708442)
- VELVAC R.Head, Class C, U, H/R, W, Na, Bk (714577)
- Velvac Automotive Exterior Accessories