Shop All Brake Accessories
Velvac
Battery Lug, 2/0 Gauge, 3/8" Stud
Mfr # 056039
Zoro # G6504710
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp
- Standards SAE J1127 Type SGT
- Type Standard Battery Lugs
- Features Unique Flared Barrel Design Eliminates Wire Strand Hang-Ups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 056039
- Zoro # G6504710
- UPC # 728974020571
- Country of Origin China
- Category Brake Accessories
Details
Item | Battery Lug,2/0 Gauge,3/8" Stud |
Gauge | 2/0 ga. |
Connection Type | Crimp |
Standards | SAE J1127 Type SGT |
Type | Standard Battery Lugs |
Features | Unique Flared Barrel Design Eliminates Wire Strand Hang-Ups |
Description
Battery Lug,2/0 Gauge,3/8 In. Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1156LL, 27W, S8, 12.8V, PK10 (1156LL-10PK)
- GATES Premium OE Micro-V Belt, K061080 (K061080)
- QUICKJACK 7000 TL QuickJack (TL 7000)
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1407001)
- VELVAC Storage Bin, Replacment, Medium (690189)
- VELVAC Lp-3 Low Pressure Switch Single Term (034041)
- VELVAC Male Swivel Elbow, 90 deg., 3/8"x3/8" (016266)
- VELVAC Coiled Cable, 2-Way, 4 Gauge, 15 in. (590172)
- VELVAC P.T.O. Control Valve Tower (032146)
- VELVAC Nylon Tubing 1/2"Od X 500' Coil Blue (020138-7)
- VELVAC Air Brake, Nylon, 90 deg., Elbow, 3/8"x1/2" (017868)
- Velvac Brake Accessories