Shop All Automotive Fuses
Velvac
Battery Disconnect Switch, Single Pole
Mfr # 090104
Zoro # G5255521
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 36V DC
- Max. Amps 175A Continuous
- Length 4 in
- Switch Type Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 090104
- Zoro # G5255521
- UPC # 728974024630
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 4 in |
Details
Item | Battery Disconnect Switch |
Polarity | Negative |
Max. Voltage | 36V DC |
Max. Amps | 175A Continuous |
Switch Type | Single Pole |
Connection Type | Bolt |
Features | 1000A Momentary, 2100W, 3/4 in Diameter Mounting Stem, Die Cast Lever, Heavy Gauge, Momentary Use Only- 15 sec On/5 min Off, Plated Steel Casing, UL Approved for 6V DC to 36 VDC |
Standards | UL Approved |
Description
Battery Disconnect Switch, Switch Type Single Pole, Connection Type Bolt, Polarity Negative, Features 1000A Momentary, 2100W, 3/4 in Diameter Mounting Stem, Die Cast Lever, Heavy Gauge, Momentary Use Only- 15 sec On/5 min Off, Plated Steel Casing, UL Approved for 6V DC to 36 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 2 Pole, 240/415/440V AC, C Curve (M9F42204)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7 in D, NEMA 12; 13, Screw On (WC08C16)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (175)
- BATTERY DOCTOR Rocker Switch, SPST, Panel Mount, Black (20550)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Blue, 60A, Carded (0MAX060.XP)
- DISCO Micro Blade Fuses 20 Amp Ylw 2 Blade Type PK5 (14281PK)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- EDISON Automotive Fuse, JDL Series, 350A, Not Rated, Non-Indicating (JDL350)
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- Velvac Automotive Fuses