Shop All Brake Accessories
Velvac
Battery Cable, 2/0 Gauge, x25 in., Black
Mfr # 058043
Zoro # G6479553
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery and Starter Cable
- Color Black
- Gauge 2/0 ga.
- Features Durable Thermoplastic Outer; Jacket keeps Cable Flexible at Low; Temperatures and Resists Abrasion,Ozone, Oil and Road Salts
- Standards SAE J1127 Type SGT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 058043
- Zoro # G6479553
- UPC # 728974022599
- Country of Origin United States
- Category Brake Accessories
Details
Item | Battery Cable,2/0 Gauge,x25 in.,Black |
Type | Battery and Starter Cable |
Color | Black |
Gauge | 2/0 ga. |
Features | Durable Thermoplastic Outer; Jacket keeps Cable Flexible at Low; Temperatures and Resists Abrasion,Ozone, Oil and Road Salts |
Standards | SAE J1127 Type SGT |
Description
Battery Cable,2/0 Gauge,x25 in.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Ballast Resistor, RU-12 (RU-12)
- QUICKCABLE Parrot Booster Clamps, 500A (602065-525-001)
- SUR&R Nut, Bubble Flare, M10 x 1.0 Thread Sz, PK4 (BR255)
- KEN-TOOL Bead Brkg Wg, 30 In, Stl (35329)
- VELVAC Flare, Elbow, 45 deg., 3/8"x1/4"x5/8" (015964)
- VELVAC Knob & Pin Kit For Pp-7 Valve (034049)
- VELVAC Male Elbow, 90 deg., 5/8"x3/8" (016279)
- VELVAC Cap Nut, Sae, 45 deg., Flare For 5/8" Tube (014218)
- VELVAC Sr-4 Trailer Spring Brake Valve 1/2" (034034)
- VELVAC Union Body For 3/8" Hose (500033)
- VELVAC Air Horn Valve For Navistar, 032244 (032244)
- Velvac Automotive Brakes