Shop All Automotive Back Up Alarms
Velvac
Back up Alarm, 112dB, Black, 3-63/64 In H
Mfr # 697112
Zoro # G5280606
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 112 dB
- Color Black
- Current Drawn 300mA
- Housing Material Glass/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 697112
- Zoro # G5280606
- UPC # 728974037692
- Country of Origin Canada
- Category Automotive Back Up Alarms
Dimensions
Height | 3 63/64 in |
Length | 5 5/32 in |
Width | 2 15/16 in |
Overall Height | 4 in |
Overall Width | 2 13/16 in |
Overall Length | 5 3/16 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12V DC, Minimum Sound Level 112 dB, Overall Length 5 3/16 in, Overall Width 2 13/16 in, Overall Height 4 in, SAE Type Rating Type A, Connector Type Wire Leads, Mount Type Grommet, Speaker Direction Forward-Facing, Color Black, Housing Material Glass/Nylon, Current 300 mA, Manufacturer Warranty 1 yr, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Sealant, Squeeze Bottle, 24 oz. (10008)
- BOSCH Cabin Air Filter, 6029C (6029C)
- ECHO Speed Feed 400 Curved Head (99944200908)
- GROTE Breaker, Std Blade Fuse, Type III, 30A (82-2359)
- VELVAC Back up Alarm, 107dB, Black, 2-7/16 In H (697107)
- VELVAC 97 Db Back-Up Alarm (699097)
- VELVAC Heavy Duty External Switch 10 Amp (697012)
- VELVAC Back-Up Alarm 87 Decibel (697087)
- VELVAC Back up Alarm, 87dB, Black, 2-3/4 In H (697287)
- VELVAC Back-Up Alarm Flush Mount 107 Db (697125)
- ECCO Back Up Alarm, Black, 3-5/16" H (SA920)
- Velvac Automotive Electrical