Shop All Automotive Back Up Alarms
Velvac
Back up Alarm, 107dB, Black, 2-7/16 In H
Mfr # 697107
Zoro # G5280615
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 107 dB
- Current Drawn 300mA
- Color Black
- Housing Material Glass/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 697107
- Zoro # G5280615
- UPC # 728974126945
- Country of Origin Canada
- Category Automotive Back Up Alarms
Dimensions
Width | 1 1/2 in |
Length | 3 7/8 in |
Height | 2 7/16 in |
Overall Height | 4 in |
Overall Width | 2 13/16 in |
Overall Length | 5 3/16 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 107 dB, Operating Voltage 12V DC, Minimum Sound Level 107 dB, Overall Length 5 3/16 in, Overall Width 2 13/16 in, Overall Height 4 in, SAE Type Rating Type B, Connector Type Wire Leads, Mount Type Grommet, Speaker Direction Forward-Facing, Color Black, Housing Material Glass/Nylon, Current 300 mA, Manufacturer Warranty 1 yr, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION PCV Valve, V448 (V448)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL505 (KEYSL505)
- MILTON Inflator Gauge, Digital, Straight Chuck (S-574D)
- PETERSON MANUFACTURING Incandescent Rectangular 6 Length x 2116 Width Red Lens Surface Mount (M130R)
- VELVAC Back up Alarm, 112dB, Black, 3-63/64 In H (697112)
- VELVAC Back-Up Alarm Flush Mount 107 Db (697125)
- VELVAC Back up Alarm, 97dB, Black, 2-3/4 In H (697297)
- VELVAC Back-Up Alarm Flush Mount 97 Decibel (697124)
- VELVAC Heavy Duty Back-Up Alarm 102Db Wired (697002)
- VELVAC Back up Alarm, 87dB, Black, 2-3/4 In H (697287)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- Velvac Automotive Back Up Alarms