Shop All Automotive Breakers & Fuse Boxes
Velvac
Automotive Circuit Breaker, Type III Series, 80 A
Mfr # 091006
Zoro # G5256614
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset Type Manual
- Depth 1.0 in
- Height 1.0 in
- For Use With Auxiliary and Accessory Circuits
- Terminal Connection Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 091006
- Zoro # G5256614
- UPC # 728974132267
- Country of Origin United States
- Category Automotive Breakers & Fuse Boxes
Dimensions
Depth | 1.0 in |
Height | 1.0 in |
Width | 3.0 in |
Overall Depth | 1 in |
Overall Width | 3 in |
Overall Height | 2 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Flush, Current Rating 80 A, Voltage Rating 30V DC, Interrupt Rating 3 kA at 30V DC, Terminal Connection Blade, Circuit Breaker Type Hi-Amp Circuit Breaker, Compatible Product Type Auxiliary and Accessory Circuits, Compatible Vehicle Type Buses, Boats, RVs, Trucks, Housing Material Plastic, Overall Depth 1 in, Overall Height 2 in, Overall Width 3 in, Reset Type Manual, Series Type III, Standards SAE J1625, Stud Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Lubricant (Pr-Ea/Bx-10) Silicone Grease, Sl-3 (SL-3)
- GROCO 1/2" NPT x 1/2" ID Bronze Pipe to Hose Straight Fitting (PTH-500)
- TRUFUEL 110 Oz. 40:1 Ethanol-Free Small Engine Fuel & Oil Pre-Mix (6525506)
- SLICK 50 Engine/Transmission Treatment, 15 oz. Sz (75001)
- VELVAC Automotive Circuit Breaker, Type III Series, 100 A (091007)
- VELVAC Automotive Circuit Breaker, Type III Series, 120 A (091008)
- VELVAC Automotive Circuit Breaker, Type III Series, 150 A (091003)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 10 A (CB222-10)
- GROTE Circuit Breaker, Thermal, 150 Amp (82-2176)
- BUYERS PRODUCTS 80 Amp Circuit Breaker With Manual Push-to-Trip Reset (CB80PB)
- INSTALLBAY BY METRA FUSEHOLDER MAXI 8GA W/COVER EACH (MAXIFH)
- Velvac Automotive Electrical