Shop All Automotive Breakers & Fuse Boxes
Velvac
Automotive Circuit Breaker, Type III Series, 60 A
Mfr # 091005
Zoro # G5257332
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting plug In
- Terminal Connection Blade
- Depth 1.0 in
- Amps 60 A
- For Use With Auxiliary and Accessory Circuits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 091005
- Zoro # G5257332
- UPC # 728974118223
- Country of Origin United States
- Category Automotive Breakers & Fuse Boxes
Dimensions
Depth | 1.0 in |
Width | 3.0 in |
Height | 1.0 in |
Overall Depth | 1 in |
Overall Height | 2 in |
Overall Width | 3 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Flush, Current Rating 60 A, Voltage Rating 30V DC, Interrupt Rating 3 kA at 30V DC, Terminal Connection Blade, Circuit Breaker Type Hi-Amp Circuit Breaker, Compatible Product Type Auxiliary and Accessory Circuits, Compatible Vehicle Type Buses, Boats, RVs, Trucks, Housing Material Plastic, Overall Depth 1 in, Overall Height 2 in, Overall Width 3 in, Reset Type Manual, Series Type III, Standards SAE J1625, Stud Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Drain, HazLoc, Steel, 1/2In (ECD50B4X)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/120VAC (RIB2401B2G)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250303C)
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- VELVAC Automotive Circuit Breaker, Type III Series, 120 A (091008)
- VELVAC Automotive Circuit Breaker, Type III Series, 150 A (091003)
- VELVAC Battery Disconnect Switch, Single Pole (090104)
- VELVAC Automotive Circuit Breaker, Type III Series, 100 A (091007)
- SUPERJOCK s Blue Sea MIDI-AMI Fuse 150 Amp (SU57429)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- BUYERS PRODUCTS Dump Body-Up Indicator Buzzer Light (BL10)
- Velvac Automotive Breakers & Fuse Boxes