Shop All Automotive Breakers & Fuse Boxes
Velvac
Automotive Circuit Breaker, Type III Series, 150 A
Mfr # 091004
Zoro # G5257296
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Type III
- Depth 1.0 in
- Width 3.0 in
- Interrupt Rating 3 kA at 30V DC
- Material of Construction Bakelite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 091004
- Zoro # G5257296
- UPC # 728974091755
- Country of Origin Taiwan, Province of China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Depth | 1.0 in |
Width | 3.0 in |
Height | 1.0 in |
Overall Depth | 1 in |
Overall Height | 2 in |
Overall Width | 3 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Flush, Current Rating 150 A, Voltage Rating 30V DC, Interrupt Rating 3 kA at 30V DC, Terminal Connection Blade, Circuit Breaker Type Economic Amp Circuit Breaker, Compatible Product Type Auxiliary and Accessory Circuits, Compatible Vehicle Type Buses, Boats, RVs, Trucks, Housing Material Bakelite, Overall Depth 1 in, Overall Height 2 in, Overall Width 3 in, Reset Type Manual, Series Type III, Standards SAE J1625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- EATON 60A AC Disconnect (DPU222RGF20WTST)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 347/600V AC, B Curve (BDA36060)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005)
- VELVAC Battery Disconnect Switch, Single Pole (090104)
- VELVAC Automotive Circuit Breaker, Type III Series, 120 A (091008)
- VELVAC Automotive Circuit Breaker, Type III Series, 150 A (091003)
- VELVAC Automotive Circuit Breaker, Type III Series, 100 A (091007)
- VICTRON ENERGY MEGA-fuse 150A/32V (package of 5 pcs) (CIP136150010)
- ELECTRONIC SPECIALTIES MAX FUSE BUDDY KIT (ES315)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 15 A (CBT-15M)
- Velvac Automotive Breakers & Fuse Boxes