Shop All Automotive Breakers & Fuse Boxes
Velvac
Automotive Circuit Breaker, Type III Series, 100 A
Mfr # 091007
Zoro # G5257323
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Black UL Rated 94V0 Termoset Plastic
- Amps 100 A
- Reset Type Manual
- Depth 1.0 in
- Mounting plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 091007
- Zoro # G5257323
- UPC # 728974132274
- Country of Origin United States
- Category Automotive Breakers & Fuse Boxes
Dimensions
Depth | 1.0 in |
Height | 1.0 in |
Width | 3.0 in |
Overall Width | 3 in |
Overall Depth | 1 in |
Overall Height | 2 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Flush, Current Rating 100 A, Voltage Rating 30V DC, Interrupt Rating 3 kA at 30V DC, Terminal Connection Blade, Circuit Breaker Type Hi-Amp Circuit Breaker, Compatible Product Type Auxiliary and Accessory Circuits, Compatible Vehicle Type Buses, Boats, RVs, Trucks, Housing Material Plastic, Overall Depth 1 in, Overall Height 2 in, Overall Width 3 in, Reset Type Manual, Series Type III, Standards SAE J1625, Stud Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 35g., PK25 (5361-0350-202)
- BALDWIN FILTERS Air Filter, 3-9/16 x 11 in. (PA1644)
- SCHAEFER MARINE Schaefer T-Track Endstop f/1 in. Track, Black (74-35)
- SEAL PWR ENGINE PART Lifter, Ht-2205 (HT-2205)
- VELVAC Automotive Circuit Breaker, Type III Series, 120 A (091008)
- VELVAC Automotive Circuit Breaker, Type III Series, 150 A (091003)
- BUYERS PRODUCTS 150 Amp Large Frame Circuit Breaker - Auto Reset (CB151)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 100 A (CB100PB)
- INSTALLBAY BY METRA FUSEHOLDER MAXI 8GA W/COVER EACH (MAXIFH)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 135 A (CB185-135)
- BLUE SEA SYSTEMS Blue Sea 5056 ST-Blade Water Resistant Fuse Block w/Cover (5056)
- Velvac Automotive Breakers & Fuse Boxes