Shop All Automotive Mirrors
Velvac
Aluminum Split Glass Mirror
Mfr # 705107
Zoro # G2341927
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6 1/2 in
- Motorized No
- Heated No
- Lighted No
- Length (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 705107
- Zoro # G2341927
- UPC # 728974081015
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Height (In.) | 6 1/2 in |
Length (In.) | 16 in |
Mirror Width | 6 in |
Mirror Height | 16 in |
Mirror Size | 16 in x 6 in |
Details
Motorized | No |
Item | Truck Mirror - Split Glass |
Heated | No |
Lighted | No |
Material | Aluminum |
Shape | Rectangular |
Flat or Convex | Flat |
Includes | Plated Mounting Hardware |
For Vehicle Side | Driver, Passenger |
Mounting Style | Bracket and Bolts |
Mirror Material | Silvered Glass |
Mirror Type | West Coast |
Backing Finish | Aluminum |
Backing Material | Aluminum |
Lighting Option | Not Lighted |
Mounting Hardware Included | Yes |
Mirror Profile | Flat |
Description
Truck Mirror - Split Glass, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Finish Aluminum, Backing Material Aluminum, Mirror Height 16 in, Mirror Material Silvered Glass, Mirror Size 16 in x 6 in, Mirror Width 6 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Extended Stainless Steel Truck Hood Light Brackets For Use With Dual Stud Plow Lights (PLB12SS)
- SLIME Dual Head Pencil Gauge, 10 to 150 PSI (2021-A)
- ECCO Safety Director, LED, Amber (ED3315A)
- SATCO 100W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4622)
- VELVAC Wide Angle Convex Mirror (704095)
- VELVAC 10" Inside Rear View Mirror, 723095-6 (723095-6)
- VELVAC 2020, P, H/R, H/M, Duty, Chrm/Blk 96"Ltd (715859)
- VELVAC Left Side Heated Remote Mirror (708211)
- VELVAC R.Head, Class A, R, Vmx, H/M, Na, Bk (714944)
- VELVAC Wide Angle Convex Mirror (704077)
- VELVAC 2020, L, C/Man, W, Exprs, 86", Bk (714603)
- Velvac Automotive Exterior Accessories