Shop All Fuel & Gas Caps
Velvac
Aluminum Fuel Cap, Female, Vented, 4 In
Mfr # 600181-1
Zoro # G1048966
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Thread Type NPSM
- Material Aluminum
- For Use With Diesel Applications
- Standards 8 Threads Per Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 600181-1
- Zoro # G1048966
- UPC # 728974139303
- Country of Origin Canada
- Category Fuel & Gas Caps
Dimensions
Thread Size | 4"-8 |
Neck Diameter | 4 11/32 in |
Cap Diameter | 4 11/32 in |
Neck Length | 4 3/8 in |
Details
Item | Fuel Cap |
Color | Silver |
Thread Type | NPSM |
Material | Aluminum |
For Use With | Diesel Applications |
Standards | 8 Threads Per Inch |
Includes | Bail, Cap |
Type | Female, Vented, 4 in |
Lockable | Yes |
Cap Material | Aluminum |
Vented | No |
Attachment Type | Threaded with Chain and Cross Bar |
Fuel Type | Diesel |
Number of Keys Included | 2 |
Thread Gender | Female |
Description
Fuel Cap, Threaded with Chain and Cross Bar, Neck Diameter 4 11/32 in, Neck Length 4 3/8 in, Cap Diameter 4 11/32 in, Aluminum, Silver, Vented No, Fuel Type Diesel, Lockable Yes, Number of Keys Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, Replc Mirror (RVS-770619N)
- BALDWIN FILTERS Fuel Element With Bail Handle, PF7889-30 (PF7889-30)
- TRAMEC SLOAN Support Clamp, Hose Separator, 7/8 In OD (2ZJX4)
- ARNOTT Air Suspension Compressor, P-3258 (P-3258)
- VELVAC Diesel Cap 2.0-11.5 Npsh Therm Rel (600264)
- VELVAC Radiator Cap, 3/4" Deep, Stant#10229 (10229)
- VELVAC Diesel Cap 3.0-8 Npsl Lock/Press Rel (600259)
- VELVAC 2" Female Non-Vented Non-Locking Cap, 600133 (600133)
- VELVAC Fuel Cap, Vented, Nonlock, 11-1/2 In Thread (600007)
- VELVAC Fuel Cap, Nonvented, Lock, 8 per In Thread (600150)
- MOTORCRAFT CAP-FILLER (BRFC21)
- Velvac Automotive Exterior Accessories