Shop All Fuel & Gas Caps
Velvac
Aluminum Fuel Cap, Female, Vented, 3 In
Mfr # 600183-1
Zoro # G3440981
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Thread Type NPSL
- Material Aluminum
- For Use With Diesel Applications
- Type Female, Vented, 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 600183-1
- Zoro # G3440981
- UPC # 728974139334
- Country of Origin Canada
- Category Fuel & Gas Caps
Dimensions
Thread Size | 3"-8 |
Cap Diameter | 3 3/8 in |
Neck Length | 3 3/8 in |
Neck Diameter | 3 3/8 in |
Details
Item | Fuel Cap |
Color | Silver |
Thread Type | NPSL |
Material | Aluminum |
For Use With | Diesel Applications |
Type | Female, Vented, 3 in |
Standards | 8 Threads Per Inch |
Includes | Bail, Cap |
Cap Material | Aluminum |
Number of Keys Included | 2 |
Vented | Yes |
Fuel Type | Diesel |
Lockable | Yes |
Attachment Type | Threaded with Chain and Cross Bar |
Thread Gender | Female |
Description
Fuel Cap, Threaded with Chain and Cross Bar, Neck Diameter 3 3/8 in, Neck Length 3 3/8 in, Cap Diameter 3 3/8 in, Aluminum, Silver, Vented Yes, Fuel Type Diesel, Lockable Yes, Number of Keys Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A R&O Hydraulic Oil ISO 150 - 5 Gallon Metal Pail (54759)
- VELVAC Aluminum Split Glass Mirror (705107)
- MARTIN TOOLS Body and Fender Repair Set (644K)
- VELVAC 4 Way Valve, Push/Pull, Detent Exh Cnt (320192)
- VELVAC Radiator Cap, 3/4" Deep Stant #10328 (10328)
- VELVAC Fuel Cap, Vented, Nonlock, 5.5 per In Thrd (600186)
- VELVAC Radiator Cap, 3/4" Deep Stant #10231 (10231)
- VELVAC Fuel Cap, Nonvnted, Locking, 1/4 In Thread (600149)
- VELVAC Radiator Cap, 3/4"Neck Stant# 10294 (10294)
- VELVAC Fuel Cap, Nonvented, Nonlock, 8 In Thread (600168)
- VELVAC Diesel Cap 3.0-8 Npsl Lock/Press Rel (600259)
- Velvac Fuel & Gas Caps