Shop All Portable Air Tanks
Velvac
Air Tank, Steel, Blk Pwdr Coat, 125 psi
Mfr # 035101
Zoro # G5669072
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Type Horizontal
- Tank (Gal.) 6.16 gal
- Working Pressure (PSI) 125
- Finish Powder Coated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 035101
- Zoro # G5669072
- UPC # 728974126969
- Country of Origin United States
- Category Portable Air Tanks
Dimensions
Height (In.) | 8 1/2 in |
Tank Dia. (In.) | 8 in |
Width (In.) | 8 in |
Length (In.) | 33 3/4 in |
Inlet Size | 3/4 in |
Overall Width | 8 in |
Overall Height | 8.5 in |
Port Size | 1/4 in |
Overall Length | 33.75 in |
Outlet Size | 3/8 in |
Tank Outlet Size | 3/8 in |
Description
Air Tank, Tank Capacity 6.16 gal, Maximum Operating Pressure 125 psi, Tank Type Horizontal, Overall Length 33.75 in, Overall Width 8 in, Overall Height 8.5 in, Standards SAE J10, Material Steel, Finish Powder Coated, Number of Ports 3, Outlet Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE N15898 Replacement Belt, B158 (B158)
- DAYTON 5L900 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (5L900)
- HHIP TPG-21.51 C-6 TiN Coated Carbide Insert (6020-1121)
- DODGE Raptor Couplings, RAPTOR E5 ELEMENT (RAPTOR E5 ELEMENT)
- VELVAC Air Tank, Steel, Blk Pwder Coat, 9-1/2 In H (035105)
- VELVAC Air Tank, Blk Powder Coat, 8-1/4 In H (035103)
- VELVAC Air Tank, 125 psi, Steel, Blk Powder Coat (035108)
- VELVAC Air Tank, Black Powder Coat, 125 psi (035104)
- VELVAC Air Tank, Steel, 13 In H, 125 psi (035109)
- VELVAC Air Tank, Blk Pwder Coat, Steel, 125 psi (035106)
- ROLAIR Air Tank, 10 Gal., Steel, Portable (AIRKEG2)
- Velvac Air Compressor Accessories