Shop All Air Cylinders
Velvac
Air Cylinder, 3 1/2 in Bore, 6 17/25 in Stroke, Double Acting
Mfr # 100131
Zoro # G5246245
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3 1/2 in
- Max. Pressure 100 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 100131
- Zoro # G5246245
- UPC # 728974026528
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 3 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 13.6 in Retracted |
Rod Thread Length | 1 3/4 in |
Pivot Hole Dia. | 0.5 in |
Port Size | 1/4"-18 NPTF |
Dimension A | 1 3/4 |
Dimension Kk | 5/8-18 UNF-2A |
Air Cylinder Bore Dia. | 3 1/2 in |
Dimension Cd | 0.5 |
Rod Thread Size | 5/8"-18 |
Retracted Length | 13 5/8 in |
Rod Diameter | 5/8 in |
Stroke Length | 6 11/16 in |
Extended Length | 20 1/4 in |
Bore Diameter | 3 1/2 in |
Inlet Size | 1/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 3 1/2 in, Cushion Type None, Stroke Length 6 11/16 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Tie Rod Material Metal, Inlet Gender Female, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 16MFS-20MORB Straight (FS6400-16-20-O)
- INGERSOLL-RAND Pressure Switch (32147738)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 153 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z844)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Double Acting (100123)
- VELVAC Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Double Acting (100124)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Single Acting (100125)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Double Acting (100122)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 3/4 in Stroke, Single Acting (100101)
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, NFPA Double Acting (5VLC6)
- Velvac Air Cylinders