Shop All Air Cylinders
Velvac
Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Double Acting
Mfr # 100124
Zoro # G5246211
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 100 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 100124
- Zoro # G5246211
- UPC # 728974026498
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 13.89 in Retracted |
Rod Thread Length | 1 3/4 in |
Pivot Hole Dia. | 0.5 in |
Port Size | 1/4-18NPTF |
Dimension A | 1 3/4 |
Dimension Cd | 0.5 |
Air Cylinder Bore Dia. | 2 1/2 in |
Rod Thread Size | 5/8"-18 |
Dimension Kk | 5/8-18 UNF-2A |
Bore Diameter | 2 1/2 in |
Retracted Length | 13 7/8 in |
Inlet Size | 1/4 in |
Extended Length | 21 7/8 in |
Rod Diameter | 5/8 in |
Stroke Length | 8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Tie Rod Material Metal, Inlet Gender Female, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Step Down Adapter, Clamp On, Bore 1 1/4" (SDA-125)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" STD Hose Barb, 10PCS (IC1414BB6-B10-P)
- MEGACRIMP Hose Fit Hydr 4G-4Mj 1/4In (G251650404)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Double Acting (100123)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Double Acting (100122)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Single Acting (100126)
- VELVAC Air Cylinder, 3 1/2 in Bore, 6 17/25 in Stroke, Double Acting (100131)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Single Acting (100125)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (NCDME200-0800)
- Velvac Pneumatic System Components