Shop All Air Cylinders
Velvac
Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Double Acting
Mfr # 100123
Zoro # G5262704
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 100 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 100123
- Zoro # G5262704
- UPC # 728974026481
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 11.89 in Retracted |
Rod Thread Length | 1 3/4 in |
Pivot Hole Dia. | 0.5 in |
Port Size | 1/4-18NPTF |
Air Cylinder Bore Dia. | 2 1/2 in |
Rod Thread Size | 5/8"-18 |
Dimension Kk | 5/8-18 UNF-2A |
Dimension A | 1 3/4 |
Dimension Cd | 0.5 |
Extended Length | 17 7/8 in |
Bore Diameter | 2 1/2 in |
Rod Diameter | 5/8 in |
Retracted Length | 11 7/8 in |
Stroke Length | 6 in |
Inlet Size | 1/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Tie Rod Material Metal, Inlet Gender Female, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (5VNJ3)
- WESTWARD Die Stock, 2 In (CCT1060-57)
- MCGILL CF Series (CF1/2NS)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 24 # of Teeth (35B24)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Double Acting (100122)
- VELVAC Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Double Acting (100124)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100137)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100136)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 3/4 in Stroke, Single Acting (100101)
- PARKER Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Single Acting (1.25NSR05.00)
- Velvac Pneumatic System Components