Shop All Air Cylinders
Velvac
Air Cylinder, 2 1/2 in Bore, 6 3/4 in Stroke, Single Acting
Mfr # 100101
Zoro # G5246236
original price:
$76.39
9% off
new price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 100 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 100101
- Zoro # G5246236
- UPC # 728974026276
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 12.64 in Retracted |
Pivot Hole Dia. | 0.531 in |
Port Size | 1/4 in FTP |
Dimension Cb | 1.12 in |
Air Cylinder Bore Dia. | 2 1/2 in |
Dimension Cd | 0.531 |
Stroke Length | 6 3/4 in |
Rod Diameter | 5/8 in |
Inlet Size | 1/4 in |
Retracted Length | 12 5/8 in |
Extended Length | 19 7/16 in |
Bore Diameter | 2 1/2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 6 3/4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 386 lb, Cylinder Action Single Acting, System of Measurement Inch, Tie Rod Material Metal, Inlet Gender Female, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS EZ-SH-350-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-SH-350-HV)
- GENTEQ Motor Mounting Base (161L113AN-G4)
- TSUBAKI Chain Link, Single Strand, #160 (160 CONNECTING LINK)
- WILTON Bearing (5713861)
- VELVAC Air Cylinder, 3 1/2 in Bore, 6 17/25 in Stroke, Double Acting (100131)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Single Acting (100126)
- VELVAC Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Double Acting (100124)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Double Acting (100123)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100136)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (NCDMB075-0300)
- Velvac Air Cylinders