Shop All Fuel Lines & Hoses
Velvac
Air Compressor Hose, 5/8 x 18 In.
Mfr # 142618
Zoro # G5592142
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 18 in
- Fitting Size 5/8 in x 5/8 in
- Fitting Type F Compression x F Compression
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 142618
- Zoro # G5592142
- UPC # 728974028133
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 18 in |
Fitting Size | 5/8 in x 5/8 in |
Length | 18" |
Outside Dia. (In.) | 5/8 |
Inside Dia. (In.) | 0.5 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Outside Dia. | 5/8 in |
Description
Air Compressor Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 18 in, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Temp. Range -100 Degrees to 450 Degrees F, Standards SAE J517, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Quick Slide 16-14 Nyl 50 Pk (056070-50)
- HALTEC Inflator Gauge, 10 to 120 psi, 6 ft. (I-405-6M)
- UWS 38" BLACK CHEST BOX (TBC-38-DS-BLK)
- GROTE Deutsch, Solid Barrel, 24-20Ga, Male, PK10 (84-2481)
- VELVAC Air Compressor Hose, 5/8 x 24 In. (142624)
- GATES Fuel Line Hose, 27002 (27002)
- DAYCO Fuel Hose, ID 5/16 In, OD 0.56 In, Black (80061)
- DAYCO Fuel Hose, ID 3/8 In, OD 0.62 In, Black (80064)
- RED HORSE PERFORMANCE Red Horse Performance RHP320-14-2 0.25 in. Black Aluminum Line Clamps - 6 Piece (RHP320-14-2)
- BOSTON General Purpose Hose, 50 ft.L, 1/2 in I.D. (H11508-50)
- GATES Fuel Injection Hose, Black, 5/16 in. Dia (27340)
- Velvac Fuel Lines & Hoses