Shop All Brake Parts
Velvac
Air Brake Insert, 3/16 in. Dia., PK50
Mfr # 010085
Zoro # G9488613
product price: $0.57
/pk 50, $0.01/ea
$0.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5 in
- Sub-Category Air Brake Inserts
- For Use With Compression Fitting
- Tube Size 3/16 in
- Type Nylon Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 010085
- Zoro # G9488613
- UPC # 728974007817
- Country of Origin Taiwan, Province of China
- Category Brake Parts
Dimensions
Length | 1.5 in |
Tube Size | 3/16 in |
Compatible Tube Inner Diameter | 3/16 in |
Overall Length | 1 1/2 in |
Compatible Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Details
Item | Air Brake Insert |
Sub-Category | Air Brake Inserts |
For Use With | Compression Fitting |
Type | Nylon Tubing |
Material | Metal/Nylon |
Application | Air |
Maximum Operating Pressure | 150 psi |
System of Measurement | Imperial |
Compatible Fitting Connection Type | Compression |
Maximum Operating Temperature | 220 Degrees F |
Specific Fitting Shape | Tube Insert |
Fitting Material | Brass |
Fitting Body Material | Brass |
Fitting Shape | Insert |
For Tube OD | 3/16 in |
Connection Type | Compression |
End Connection Type | Compression |
Description
Air Brake Insert, Application Air, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/16 in, Compatible Tube Inner Diameter 3/16 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 220 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Package Quantity 50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Hub Cover, Front, 8-Lug (Q822F)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- LINCOLN LUBRICATION Lithium-Ion Powerluber Tool-Only, 20V (LIN1880-NB)
- BUYERS PRODUCTS Trailer Bed Chain Tie Down (1901006)
- VELVAC Air Assembly Set, 15 ft., Red (022637)
- VELVAC Air Brake Hose, 15 ft., Blue (022008)
- VELVAC Air Assembly Set, 15 ft., FMVSS 106 (022641)
- VELVAC Air Brake Hose, 44 in., Black (146044)
- VELVAC Air Brake Hose, 15 ft., Brass Ends (022001)
- VELVAC Air Assembly Set, 15 ft., Nylon (022636)
- WEATHERHEAD Swivel Male Branch Tee, 1/2 In Tube Sz (1872X8)
- Velvac Automotive Brakes