Shop All Brake Parts
Velvac
Air Brake Hose, 44 in., Black
Mfr # 146044
Zoro # G9488717
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44 in
- Outside Dia. 3/8 in
- Material Rubber
- Type Coiled, Cold Weather
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 146044
- Zoro # G9488717
- UPC # 728974028515
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 44 in |
Outside Dia. | 3/8 in |
Details
Item | Air Brake Hose |
Material | Rubber |
Type | Coiled, Cold Weather |
Color | Black |
Includes | Brass Ends |
Standards | SAE J1402 |
Description
Air Brake Hose, Color Black, Length 44 in, Standards SAE J1402
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Panel Retainer, 963-625 (963-625)
- CURT Sfty Chain, 1 S Hook, Clr Zinc, 27", 80020 (80020)
- STECK MANUFACTURING 20015 Seam Buster (STK-20015)
- EXTREME MAX Extreme Max 3006.6806 PWC 9' Dock Line with Stainless Steel Snap Hook - Value 2-Pack (3006.6806)
- VELVAC Air Assembly Set, 15 ft., Nylon (022636)
- VELVAC Air Assembly Set, 15 ft., FMVSS 106 (022641)
- VELVAC Air Brake Insert, 3/16 in. Dia., PK50 (010085)
- VELVAC Air Assembly Set, 15 ft., Red/Blue (022639)
- VELVAC Air Assembly Set, 15 ft., Blue (022638)
- VELVAC Air Brake Hose, 15 ft., Red (022005)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Orange (3270-0813-0100)
- Velvac Brake Parts