Shop All Brake Parts
Velvac
Air Brake Hose, 15 ft., Red
Mfr # 022005
Zoro # G9488735
original price:
$52.02
28% off
new price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Outside Dia. 1/2 in
- Material Nylon
- Type Coiled, Cold Weather
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 022005
- Zoro # G9488735
- UPC # 728974014204
- Country of Origin China
- Category Brake Parts
Dimensions
Length | 15 ft |
Outside Dia. | 1/2 in |
Tube Size | 1/2"-14 NPTF |
Details
Item | Air Brake Hose |
Material | Nylon |
Type | Coiled, Cold Weather |
Color | Red |
Standards | FMVSS 106 |
Temp. Range | -25 Degrees to 200 Degrees F |
Includes | Brass Ends |
Description
Air Brake Hose, Color Red, Length 15 ft, Standards FMVSS 106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Amber (M00600403)
- ILC Replacement For MITSUBISHI M000T65581 STARTER (M000T65581 STARTER)
- WIX FILTERS FILTERS OEM SpinOn 11364 Inch Height x 4668 Inch Outer Diameter Top 35 Micron Element (51748XD)
- INNOVATIVE LIGHTING Innovative Lighting 011-5500-7 Recess Mount Bulkhead/Livewell LED Light - White (011-5500-7)
- VELVAC Air Assembly Set, 15 ft., Brass Ends (022640)
- VELVAC Air Assembly Set, 15 ft., Red (022637)
- VELVAC Air Brake Hose, 15 ft., Blue (022008)
- VELVAC Air Assembly Set, 15 ft., FMVSS 106 (022641)
- VELVAC Air Brake Hose, 44 in., Black (146044)
- VELVAC Air Brake Hose, 15 ft., Brass Ends (022001)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1461X6)
- Velvac Brake Parts