Shop All Brake Parts
Velvac
Air Brake Hose, 15 ft., Brass Ends
Mfr # 022001
Zoro # G9488744
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15 ft
- Outside Dia. 1/2 in
- Material Nylon
- Type Coiled, Cold Weather
- Color Red/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 022001
- Zoro # G9488744
- UPC # 728974014167
- Country of Origin China
- Category Brake Parts
Dimensions
Length | 15 ft |
Outside Dia. | 1/2 in |
Details
Item | Air Brake Hose |
Material | Nylon |
Type | Coiled, Cold Weather |
Color | Red/Blue |
Temp. Range | -25 Degrees to 200 Degrees F |
Includes | Brass Ends |
Standards | FMVSS 106 |
Description
Air Brake Hose, Color Red/Blue, Length 15 ft, Standards FMVSS 106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HIFI SH63061 Replacement/Interchange Spin-On Filter (MF0057994)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 4 oz. (2-004-12)
- RANGER 3-Ton Floor Jack / Professional - 19in lift height (5150440)
- ATTWOOD MARINE Attwood Deck Fills f/Pressure Relief Systems - Straight Body - Scalloped Black Plastic Cap (99DFPVSB1S)
- VELVAC Air Brake Hose, 15 ft., Blue (022008)
- VELVAC Air Brake Hose, 15 ft., Red (022005)
- VELVAC Air Assembly Set, 15 ft., FMVSS 106 (022641)
- VELVAC Air Assembly Set, 15 ft., Red/Blue (022639)
- VELVAC Air Assembly Set, 52 in., Grey (022028)
- VELVAC Air Assembly Set, 15 ft., Blue (022638)
- WEATHERHEAD Male Elbow, 1/2-14, 3/4 In Tube Sz (1469X12)
- Velvac Brake Parts