Shop All Brake Parts
Velvac
Air Assembly Set, 52 in., Grey
Mfr # 022028
Zoro # G9488455
original price:
$27.49
14% off
new price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 52 in
- Outside Dia. 1/4 in
- Material Nylon
- Type Coiled, Cold Weather
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 022028
- Zoro # G9488455
- UPC # 728974014303
- Country of Origin China
- Category Brake Parts
Dimensions
Length | 52 in |
Outside Dia. | 1/4 in |
Bend Radius | 5 1/2 in |
Outside Diameter | 1/4 in |
Description
Tubing, Product Type Air Assembly Set, Application Trailer Air Brake Systems, Bend Radius 5 1/2 in, Color Gray, Maximum Operating Temperature 200 Degrees F, Includes Fittings Yes, Fitting Side A Material Brass, Fitting Side A Gender Male, Fitting Side B Material Brass, Fitting Side B Gender Male, Length 52 in, Outside Diameter 1/4 in, Standards FMVSS 106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIZARDS Wizards 11081 Bug Release - 22 oz. (11081)
- BOOST-BARS Boost-Bars BB-TB 2-Bar Lower Grille for 2009-2014 Ford F-150; Textured Black (BB-TB)
- WHITECAP TEAK 3/4in Track Bulkhead Molding 5-ft Length (60825)
- RUBBERMASTER 7.00-12 Industrial Lug 12 Ply Tube Type Forklift Tire (579622)
- VELVAC Air Brake Hose, 15 ft., Blue (022008)
- VELVAC Air Assembly Set, 15 ft., Blue (022638)
- VELVAC Air Assembly Set, 15 ft., Brass Ends (022640)
- VELVAC Air Assembly Set, 15 ft., Red (022637)
- VELVAC Air Brake Insert, 3/16 in. Dia., PK50 (010085)
- VELVAC Air Assembly Set, 15 ft., FMVSS 106 (022641)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE340)
- Velvac Automotive Brakes