Shop All Brake Parts
Velvac
Air Assembly Set, 15 ft., Nylon
Mfr # 022636
Zoro # G9488437
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15 ft
- Outside Dia. 1/2 in
- Material Nylon
- Type Coiled, Cold Weather
- Color Blue, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 022636
- Zoro # G9488437
- UPC # 728974156812
- Country of Origin China
- Category Brake Parts
Dimensions
Length | 15 ft |
Outside Dia. | 1/2 in |
Fitting Side B Size | 1/2 in |
Fitting Side B Thread Size | 14 |
Fitting Side A Thread Size | 14 |
Bend Radius | 5 1/2 in |
Outside Diameter | 1/2 in |
Fitting Side A Size | 1/2 in |
Description
Tubing, Product Type Air Assembly Set, Application Truck Air Brake and Auxiliary Air Systems, Bend Radius 5 1/2 in, Coiled Air Tube Application Emergency and Service, Color Blue, Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings Yes, Fitting Side A Material Brass, Specific Fitting Side A Shape Straight, Fitting Side A Gender Male, Fitting Side A Size 1/2 in, Fitting Side A Thread Size 14, Fitting Side A Connection Type NPTF, Fitting Side B Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Lower, 22354 (22354)
- RONSTAN Chainplate 76mm (3”) Long (RF192)
- GATES Belt Tensioner, Industry Number, 38610 (38610)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir189 (CIR189)
- VELVAC Air Assembly Set, 15 ft., Blue (022638)
- VELVAC Air Brake Hose, 15 ft., Blue (022008)
- VELVAC Air Brake Hose, 15 ft., Red (022005)
- VELVAC Air Assembly Set, 15 ft., FMVSS 106 (022641)
- VELVAC Air Brake Insert, 3/16 in. Dia., PK50 (010085)
- VELVAC Air Assembly Set, 15 ft., Red/Blue (022639)
- PARKER Swivel Male Branch Tee, 3/8 in. Tube Size (172PTC-6-2)
- Velvac Automotive Brakes