Shop All Brake Parts
Velvac
Air Assembly Set, 15 ft., Blue
Mfr # 022638
Zoro # G9488446
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Outside Dia. 1/2 in
- Material Nylon
- Type Coiled, Cold Weather
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 022638
- Zoro # G9488446
- UPC # 728974156843
- Country of Origin China
- Category Brake Parts
Dimensions
Length | 15 ft |
Outside Dia. | 1/2 in |
Tube Size | 0.5 in |
Fitting Side B Size | 1/2 in |
Outside Diameter | 1/2 in |
Bend Radius | 5 1/2 in |
Fitting Side A Thread Size | 14 |
Fitting Side B Thread Size | 14 |
Fitting Side A Size | 1/2 in |
Description
Tubing, Product Type Air Assembly Set, Application Truck Air Brake and Auxiliary Air Systems, Bend Radius 5 1/2 in, Coiled Air Tube Application Service, Color Blue, Maximum Operating Temperature 200 Degrees F, Includes Fittings Yes, Fitting Side A Material Brass, Specific Fitting Side A Shape Straight, Fitting Side A Gender Male, Fitting Side A Size 1/2 in, Fitting Side A Thread Size 14, Fitting Side A Connection Type NPTF, Fitting Side B Material Brass, Specific Fitting Side B Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN E-Series 3 Nerf Step Bars (23-3850)
- MOTORCRAFT Sender&Pump Asy Fuel Pump, Pfs490 (PFS490)
- BUYERS PRODUCTS Stainless Steel Bolt-On Cab Guard for DumperDogg®-Use with Stainless Steel Insert (5534010)
- STENS Oem Replacement Belt For Murray 30" Deck, 1992-1995 Lawn Mowers (265-306)
- VELVAC Air Brake Hose, 44 in., Black (146044)
- VELVAC Air Assembly Set, 15 ft., Brass Ends (022640)
- VELVAC Air Brake Hose, 15 ft., Red (022005)
- VELVAC Air Assembly Set, 15 ft., Nylon (022636)
- VELVAC Air Assembly Set, 15 ft., Red/Blue (022639)
- VELVAC Air Brake Insert, 3/16 in. Dia., PK50 (010085)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X8)
- Velvac Brake Parts