Shop All Heat Shrink Tubing
Velvac
86 Piece Thin Wall Heat Shrink Tube Kit
Mfr # 3ULU8
Zoro # G4066456
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Red, White
- Shrink Tubing Kit Type Heat Shrink Tubing Kit
- Shrink Tubing Material Polyolefin
- Shrink Tubing Wall Type Thin Wall
- Flame Retardant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 3ULU8
- Zoro # G4066456
- UPC # 728974087239
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 0.18" to 1.00" |
Use With Wire Size | 0.18 in to 1.00 in |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Details
Color | Black, Red, White |
Shrink Tubing Kit Type | Heat Shrink Tubing Kit |
Shrink Tubing Material | Polyolefin |
Shrink Tubing Wall Type | Thin Wall |
Flame Retardant | No |
Shrink Tubing Adhesive Lined | No |
Shrink Tubing Usable Temp. Range | -67 Degrees to 275 Degrees F |
Shrink Ratio | 2:1 |
Number of Pieces | 86 |
Item | Heat Shrink Tubing Kit |
I.D. Before Shrinking | 1 in, 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in |
Includes | (12) 3/8 in Red, (24) 1/4 in White, (36) 3/16 in Black, (4) 1 in Red, (4) 3/4 in White, (6) 1/2 in Black |
Temp. Range | -67 Degrees to 275 Degrees F |
Adhesive Lined | No |
Tubing Wall Type | Thin Wall |
Material | Polyolefin |
Package Style | Sticks |
Kit Contents | Multiple Sizes |
Description
Heat Shrink Tubing Kit, Thin Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Number of Pieces 86, Includes (12) 3/8 in Red, (24) 1/4 in White, (36) 3/16 in Black, (4) 1 in Red, (4) 3/4 in White, (6) 1/2 in Black, Color Black, Red, White, Length 6 in, Package Style Sticks, Kit Contents Multiple Sizes, Use With Wire Size 0.18 in to 1.00 in, I.D. Before Shrinking 1 in, 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- PECO PECO Industrial Coiled Temperature Controller TF115-001 Temp. Range 40°-110°F w/ Nema 4X (68471)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK50 (797UX7)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (EPS300-1/4-48"-BLACK-12 PCS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 100' Length - Red (HS398-S100-RED)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Green (HS367-S50-GREEN)
- Velvac Heat Shrink Tubing