Shop All Multi-purpose Air Hoses
Velvac
5/8" x 84" Stainless Steel Air Compressor Hose Silver
Mfr # 142584
Zoro # G5255424
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 84"
- Tube Material Stainless Steel
- Includes Inner Tube of Extruded PTFE with Stainless Steel Wire Braid Outer Cover
- Length 84"
- Material Stainless Steel Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 142584
- Zoro # G5255424
- UPC # 728974028126
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 84" |
Length | 84" |
Outside Dia. (In.) | 5/8 |
Inside Dia. (In.) | 1/2 |
Pneumatic Hose Inside Dia. | 5/8" |
Fitting Size | 5/8 in x 5/8 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Length | 7 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 5/8 in |
Description
Air Compressor Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 7 ft, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Temp. Range -100 Degrees to 450 Degrees F, Standards SAE J517, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Jet Lube 550 Extreme Anti-Seize 1 lb. (47104)
- D&D Timing Belt, 8M, 20 x 1040mm PL, T130 (1040-8M-20)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 79" (B79)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Straight (2040-12-12S)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 30,148530 (148530)
- VELVAC Air Brake Hose 3/8"Id X 50'Coil (022011)
- VELVAC Air Compressor Hose Assembly 5/8X24,142524 (142524)
- VELVAC 12' Rubber Air Line Hose Assy, Blue (140133)
- VELVAC 15' Rubber Airline Hose Assy (140141)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 34,148034 (148034)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-100-11)
- Velvac Multi-purpose Air Hoses