Shop All Black Pipes
Velvac
3/8" x 2" Black Pipe Nipple
Mfr # 016039
Zoro # G6507623
Sold in multiples of 10 for $48.50
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 3/8" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 016039
- Zoro # G6507623
- UPC # 728974010244
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size (Fittings) | 3/8" x 2" |
Details
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Pipe Nipple |
Description
Pipe Nipple 3/8 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Twist & Close Tub Trim Set W/ Two-Hole Overflow Faceplate in Powdercoated Flat Black (D94-2-62)
- CHICAGO FAUCET Spout Escutcheon Kit (785-400KJKCP)
- BECK 1/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330000605)
- JONES STEPHENS Almond Faucet Hole Cover (B1020AL)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 80 (0332637404)
- BECK 1/4" x 4" Black Pipe Nipple Sch 80 (0332606003)
- LEGEND VALVE 2" X CLOSE BLACK NIPPLE (355-160)
- ANVIL 1/2X30 Std Blk Ready Cut Pipe (0330219056)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 (5P671)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC4)
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Galvanized Steel Close Nipple (301UP34XCL)
- Velvac Black Pipes