Shop All Black Pipes
Velvac
3/4" x 3" Black Pipe Nipple, Basic Pipe Fitting Material: Metal
Mfr # 016043
Zoro # G6507510
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 3/4" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 016043
- Zoro # G6507510
- UPC # 728974010299
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size (Fittings) | 3/4" x 3" |
Details
Basic Pipe Fitting Shape | Nipple |
Item | Pipe Nipple |
Basic Pipe Fitting Material | Metal |
Description
Pipe Nipple 3/4 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-403NL)
- GROHE Universal Seat Starlight Chrome (47465000)
- MILWAUKEE TOOL Expansion Tool Kit, 12.0V (2432-22, 48-11-2420)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 80 (1LMJ4)
- JONES STEPHENS 1/2" x 5 ft. Black Ready Cut Pipe (300B0560)
- ZORO SELECT 2" MNPT x 18" TBE Black Pipe Sch 40 (588-180)
- ZORO SELECT 3" x 5-1/2" Black Pipe Nipple Sch 80 (41109)
- ZORO SELECT 1/8" x 2-1/2" Black Pipe Nipple Sch 80 (1LLU7)
- LEGEND VALVE 3/4" X 5" BLACK NIPPLE (355-088)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPH06WD)
- Velvac Pipes