Shop All Black Pipes
Velvac
3/4" x 2" Black Pipe Nipple, Basic Pipe Fitting Material: Metal
Mfr # 016042
Zoro # G6507772
Sold in multiples of 5 for $45.95
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 3/4" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 016042
- Zoro # G6507772
- UPC # 728974010282
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size (Fittings) | 3/4" x 2" |
Details
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Pipe Nipple |
Description
Pipe Nipple 3/4 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Socket Saver, 3" (J44300)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.002)
- DELTA Delta Olmsted Base Ring & Gasket Venetian Bronze (RP76532RB)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P554)
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 80 (90618)
- ZORO SELECT 3/8" x 5-1/2" Black Pipe Nipple Sch 80 (1LMA5)
- ZORO SELECT 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LLV2)
- ZORO SELECT 2-1/2" x 12" Non-Threaded Black Pipe Sch 80 (41016LS)
- BECK Standard Black Nipple (0330243379)
- ZORO SELECT 1-1/4" MNPT x MNPT Black Steel Black Pipe Nipple Assortment (6KC75)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 80 (40410)
- Velvac Black Pipes