Shop All Black Pipes
Velvac
3/4" Malleable Iron Close Nipple
Mfr # 016065
Zoro # G6504948
product price: $5.29
/ea
Sold in multiples of 10 for $52.90
$52.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 016065
- Zoro # G6504948
- UPC # 728974010350
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Malleable Iron |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Close Nipple |
Description
Close Nipple,3/4 In. Malleable,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE Trident 1611146 PVC Clear Reinforced 1-1/4 X 50 (1611146)
- ZORO SELECT 1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH14)
- SOUTHLAND PIPE NIPPL PIPE GALV TBE 1-1/4 in.X18 in. (10717)
- SMITH-COOPER SW Half Coupling, Forged, 3000, 1/2" (4308003304)
- BECK 2" x 7" Black Pipe Nipple Sch 40 (330039009)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40612)
- LEGEND VALVE 3/8" X 4" BLACK NIPPLE (355-046E)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330019803)
- ZORO SELECT 2" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LMU6)
- JONES STEPHENS 2" x 3" Black Pipe Nipple (32030)
- ZORO SELECT 3/8" x 4" Black Pipe Nipple Sch 80 (1LMA2)
- Velvac Black Pipes