Shop All Wire Terminals
Velvac
22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10
Mfr # 37112
Zoro # G5367336
original price:
$6.65
12% off
new price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Heat Shrink
- Stud Size #6
- Insulation Color Red
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 37112
- Zoro # G5367336
- UPC # 728974158786
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.26 in |
Overall Length | 1.25 in |
Tongue Width | 0.26 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.26 in, Contact Material Nickel Alloy, Standards CSA Certified, UL Listed, Insulation Type Heat Shrink, Minimum Operating Temperature 221 Degrees F, Overall Length 1.25 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Switch Trigger, Fits Miller Electric (196255)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37116)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30315)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37415)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37315)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37317)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 (160468-025)
- Velvac Wire Terminals