Shop All Wire Terminals
Velvac
22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10
Mfr # 30124
Zoro # G5367607
product price: $7.85
/pk 10, $0.78/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Heat Shrink
- Stud Size #10
- Insulation Color Red
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 30124
- Zoro # G5367607
- UPC # 728974161014
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.25 in |
Tongue Width - Wire Connector | 0.29 in |
Maximum Wire Size | 18 AWG |
Wire Size Range | 22 AWG - 18 AWG |
Tongue Width | 0.29 in |
Minimum Wire Size | 22 AWG |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #10, Termination Style Crimp and Heat Shrink, RoHS Compliant Yes, Seam Style Brazed, Barrel Style Insulation Grip, Strain Relief, Connection Material Copper, Connection Type Crimp, Insulation Type Heat Shrink, Minimum Wire Size 22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK10 (37313)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37122)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30315)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37414)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37316)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- Velvac Wire Terminals