Shop All Black Pipes
Velvac
1/8" x 2" Black Pipe Nipple
Mfr # 016037
Zoro # G6507711
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/8" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 016037
- Zoro # G6507711
- UPC # 728974010220
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size (Fittings) | 1/8" x 2" |
Details
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Pipe Nipple |
Description
Pipe Nipple 1/8 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- PARKER 1/4" Compression Buna N Sleeve 10PK (60VL-4)
- ZSI Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black (SAS525B)
- ZORO SELECT 1-1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (587-300)
- ZORO SELECT 2" x 8-1/2" Black Pipe Nipple Sch 40 (0830039608)
- LEGEND VALVE 1/4" X 2-1/2" BLACK NIPPLE (355-023)
- ACE TRADING - NIPPLE Nipple Black 1.25"X4" (300U114X4)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (1LMR8)
- ZORO SELECT 3" x 4" Black Pipe Nipple Sch 160 (83106)
- JONES STEPHENS 1" x 18" Black Ready Cut Pipe (300B1018)
- Velvac Pipes