Shop All Wire Terminals
Velvac
16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10
Mfr # 30316
Zoro # G5377547
product price: $8.69
/pk 10, $0.87/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Stud Size 5/16 in
- Insulation Color Blue
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 30316
- Zoro # G5377547
- UPC # 728974160888
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1.5 in |
Tongue Width - Wire Connector | 0.57 in |
Minimum Wire Size | 16 AWG |
Ring Width Ranges | 0.51 - 0.75 inches |
Maximum Wire Size | 14 AWG |
Tongue Width | 0.57 in |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.57 in, Contact Material Nickel Alloy, Insulation Type Heat Shrink, Minimum Operating Temperature 221 Degrees F, Overall Length 1.5 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20493346)
- HUBBELL 50A Twist-Lock Connector 2P 3W 600VAC/250VDC BK/WT (HBL3762C)
- KLEIN TOOLS Cinch Strap Cable Ties, 6-Pack (450-600)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30417)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30116)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37414)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (37112)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- Velvac Wire Terminals